Beli breaker 250a di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Circuit Breaker Compact NSX250F (Pemutus Sirkuit)
    Mulai

    Rp7.899.900

    Schneider Electric Circuit Breaker Compact NSX250F (Pemutus Sirkuit)
    atribut:
    • Network Frequency (Hz): 50/60
    • Circuit Breaker Mounting Mode: Fixed
    • Control Type: Toggle
    • Device Short Name: NSX250F
    • Performance Level: F 36 kA 415 V AC
    • Range: ComPacT
    • Suitability For Isolation: Yes conforming to EN/IEC 60947-2
    • Utilization Category: Category A
  2. Fuji Electric Molded Case Circuit Breaker (MCCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    Fuji Electric Molded Case Circuit Breaker (MCCB)
    Deskripsi:
    - Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
  3. Schneider Electric TeSys B
    Mulai

    Rp7.199.900

    Schneider Electric TeSys B
    atribut:
    • Range: TeSys
  4. Schneider Electric Harmony XB5 Timer Panel Mounted
    Mulai

    Rp2.399.900

    Schneider Electric Harmony XB5 Timer Panel Mounted
    atribut:
    • SS: 2
    • Type: Monolitic Timer with one function
  5. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  6. Schneider Electric Circuit Breaker Compact NSX250N (Pemutus Sirkuit)
    Mulai

    Rp9.099.900

  7. Schneider Electric Acti 9 NG125 Breaker, 1P, C Curve
    Mulai

    Rp1.399.900

    Schneider Electric Acti 9 NG125 Breaker, 1P, C Curve
    atribut:
    • Device Short Name: NG125L
    • Network Frequency (Hz): 50/60
    • Product Name: Acti 9 NG125
    • Product or Component Type: Miniature Circuit-breaker
    • Range: Acti 9
    • Range of Product: NG125
  8. Schneider Electric Circuit Breaker Compact NSX160F (Pemutus Sirkuit)
    Mulai

    Rp5.799.900

    Schneider Electric Circuit Breaker Compact NSX160F (Pemutus Sirkuit)
    atribut:
    • Network Frequency (Hz): 50/60
    • Network Type: Air Conditioning
    • Circuit Breaker Mounting Mode: Fixed
    • Control Type: Toggle
    • Device Short Name: NSX160F
    • Performance Level: F 36 kA 415 V AC
    • Range: ComPacT
    • Suitability For Isolation: Yes conforming to EN/IEC 60947-2
    • Utilization Category: Category A
  9. Schneider Electric TeSys B Auxiliary Contact Block
    Mulai

    Rp2.599.900

    Schneider Electric TeSys B Auxiliary Contact Block
    atribut:
    • Coil Type: Low Consumption
    • Product or Component Type: Contactor Coil
    • Range: Tesys
    • Range Compatibility: Tesys Lc1B Contactor Tesys Cr1B Contactor
  10. Fuji Electric Pilot Lamp Round Dome Shape (Lampu Pilot/Lampu Indikator)
    Mulai

    Rp209.900

    Fuji Electric Pilot Lamp Round Dome Shape (Lampu Pilot/Lampu Indikator)
    Deskripsi:
    Standardized high-brightness LED Shoko product Pari-kun. Easy to add / replace contacts / transformers. Wiring from two directions. Achieved the industry's shortest depth Emergency stop using a trigger action mechanism that comes standard with a protective cover for live parts. Standard push button switch (compliant with IEC and EN standards). UL / CSA standard and TUV (EN standard) certified as standard products CE marked
  11. Fuji Electric Electromagnetic Contactor (Kontaktor Magnet)
    Mulai

    Rp1.899.900

    Fuji Electric Electromagnetic Contactor (Kontaktor Magnet)
    Deskripsi:
    Strengthened standard contact parts. Improves inching life (AC-4). For inching (sliding) and plugging (reverse phase braking) of hoists, cranes, etc.
    atribut:
    • Operation Method: Lossy
    • Auxilary Contact: 1a1b
    • flame: Type 5
    • Coil Rated Voltage (V): AC100
  12. Fuji Electric Thermal Overload Relay
    Mulai

    Rp269.900

    Fuji Electric Thermal Overload Relay
    Deskripsi:
    Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
Daftar Harga breaker 250a Terbaru October 2026
Fuji Electric Electric Earth Leakage Circuit Breaker General Wiring G-TWIN SeriesRp1.099.900
Schneider Electric Circuit Breaker Compact NSX250F (Pemutus Sirkuit)Rp7.899.900
Schneider Electric Harmony XB4 SeriesRp46.900
Fuji Electric Molded Case Circuit Breaker (MCCB)Rp379.900
Schneider Electric TeSys BRp7.199.900
Schneider Electric ComPact NSX (Pemutus Sirkuit)Rp209.900
Schneider Electric Harmony XB5 Timer Panel MountedRp2.399.900
Schneider Electric Photoelectric sensors XU Series (Sensor Fotolistrik)Rp799.900
Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Rp319.900
Schneider Electric Circuit Breaker Compact NSX250N (Pemutus Sirkuit)Rp9.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)